BRY15W47
Bryant Electric Plugs & Receptacles

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BRY15W47 Bryant Electric Plugs & Receptacles, WATERTIGHT CONN, NEMA 5-15R 15A/125V
MFG Item Number
BRY15W47

BRY15W47 Bryant Electric Plugs & Receptacles, WATERTIGHT CONN, NEMA 5-15R 15A/125V

MFG Item Number
BRY15W47
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Series
Item #
BRY15W47
WATERTIGHT CONN, NEMA 5-15R 15A/125V

Series Information

Specifications

Specifications
Manufacturer Part Number BRY15W47
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Elastomeric, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Screw Terminal, Yellow, Water/Dust-Tight Housing
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 5-15R
Color Yellow
Watertight Yes
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.3 lbs