Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY28W47 Bryant Electric Plugs & Receptacles, WATERTIGHT PLUG NEMA L5-30P,30A/125V
BRY28W47 Bryant Electric Plugs & Receptacles, WATERTIGHT PLUG NEMA L5-30P,30A/125V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WATERTIGHT PLUG NEMA L5-30P,30A/125V
Specifications
Specifications
| Manufacturer Part Number |
BRY28W47 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Watertight Devices, Locking Devices, Elastomeric, Male Plug, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screw Terminal, Yellow, Water/Dust-Tight Housing |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L5-30P |
| Color |
Yellow |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
BRY28W47
Bryant Electric Plugs & Receptacles