Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY29W76 Bryant Electric Plugs & Receptacles, WTIGHT CONN, NEMA L16-30R, 30A/480V, 3PH
BRY29W76 Bryant Electric Plugs & Receptacles, WTIGHT CONN, NEMA L16-30R, 30A/480V, 3PH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WTIGHT CONN, NEMA L16-30R, 30A/480V, 3PH
Specifications
Specifications
| Manufacturer Part Number |
BRY29W76 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Watertight Devices, Locking Devices, Elastomeric, Female Connector Body, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30R, Screw Terminal, Yellow, Water/Dust-Tight Housing |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
480 VAC |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L16-30R |
| Color |
Yellow |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
BRY29W76
Bryant Electric Plugs & Receptacles