Series Information
| Manufacturer Part Number | BRY4100P9W |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Heavy Duty Products, IEC Pin and Sleeve Devices, Male, Plug, 100/125 A 125/250 VAC, 3-POLE 4-WIRE, Blue, Watertight |
| Connection Type | Plug |
| Connection Description | Watertight |
| Current Rating | 100 A |
| Voltage | 240 V |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Material | Non-Metallic |
| Operating Temperature | -40-194 °F |
| Protection Rating | IP67 |
| Terminal Type | Screw |
| Color Code | Blue |
| NEMA Rating | NEMA 12, NEMA 4X |
| Approvals | CE, cULus, VDE |
| Net Weight | 2.965 lbs |
| Gross Weight | 3.25 lbs |