Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
BRY420MI7W
Bryant Electric Plugs & Receptacles
PS, IEC, MECHINT, 3P4W, 20A 3P 480V, W/T
MFG Item Number
BRY420MI7W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PS, IEC, MECHINT, 3P4W, 20A 3P 480V, W/T
Specifications
Specifications
| Manufacturer Part Number |
BRY420MI7W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Ps, Iec, Mechint, 3P4W, 20A 3P 480V, W/T |
| Connection Type |
Mechanically Interlocked |
| Connection Description |
Watertight |
| Current Rating |
20 A |
| Voltage |
480 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Material |
Non-Metallic |
| Operating Temperature |
-40-194 °F |
| Protection Rating |
IP67 |
| Terminal Type |
Screw |
| Color Code |
Red |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Approvals |
CE, cULus, VDE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BRY420MI7W
Bryant Electric Plugs & Receptacles