Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY420R7W Bryant Electric Plugs & Receptacles, PS, C-IEC, RECPT, 3P4W, 20A 3P 480V,IP67
MFG Item Number
BRY420R7W
BRY420R7W Bryant Electric Plugs & Receptacles, PS, C-IEC, RECPT, 3P4W, 20A 3P 480V,IP67
MFG Item Number
BRY420R7W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PS, C-IEC, RECPT, 3P4W, 20A 3P 480V,IP67
Specifications
Specifications
| Manufacturer Part Number |
BRY420R7W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Heavy Duty Products, IEC Pin and Sleeve Devices, Female, Receptacle, 20 A 3 Phase 480 VAC, 3-POLE 4-WIRE, Red, Watertight |
| Connection Type |
Receptacle |
| Connection Description |
Water Resistant |
| Current Rating |
20 A |
| Voltage |
480 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Protection Rating |
IP67 |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BRY420R7W
Bryant Electric Plugs & Receptacles