Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
BRY430P7W
Bryant Electric Plugs & Receptacles
PS, C-IEC, PLUG, 3P4W, 30A 3P 480V, IP67
MFG Item Number
BRY430P7W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PS, C-IEC, PLUG, 3P4W, 30A 3P 480V, IP67
Specifications
Specifications
| Manufacturer Part Number |
BRY430P7W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Heavy Duty Products, IEC Pin and Sleeve Devices, Male, Plug, 30 A 3 Phase 480 VAC, 3-POLE 4-WIRE, Red, Watertight |
| Connection Type |
Plug |
| Connection Description |
Water Resistant |
| Current Rating |
30 A |
| Voltage |
480 V |
| Number of Poles |
3 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
BRY430P7W
Bryant Electric Plugs & Receptacles