Series Information
| Manufacturer Part Number | BRY432MI3W |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Mechanically Interlocked Receptacle, 32A 380- 480V, 3-Pole 4-Wire Grounding, Screw Terminals, Red, Watertight |
| Connection Type | Mechanically Interlocked |
| Connection Description | Watertight |
| Current Rating | 32 A |
| Voltage | 380-415 V |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Material | Non-Metallic |
| Operating Temperature | -40-194 °F |
| Protection Rating | IP67 |
| Terminal Type | Screw |
| Color Code | Red |
| NEMA Rating | NEMA 12, NEMA 4X |
| Approvals | CE, cULus, VDE |
| Net Weight | 6.2 lbs |
| Gross Weight | 6.2 lbs |