BRY45123C20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRY45123C20

Bryant Electric Cordsets

BRY45123C20

Bryant Electric Cordsets
Cord Reel W/Hbl5369C, 45ft. 12/3
MFG Item Number
BRY45123C20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
BRY45123C20
Cord Reel W/Hbl5369C, 45ft. 12/3

Series Information

Specifications

Specifications
Manufacturer Part Number BRY45123C20
Manufacturer Bryant Electric
Family Series Bryant Electric Cordsets
Description Cord Reel W/Hbl5369C, 45ft. 12/3
Type Cable Reel
Cord Termination Connector
Cable Type SJEO
Length 45 '
Voltage 125 VAC
Current Rating 20 A
Wire Size Range 12/3 AWG
Feeder Cord Yes
With Plug Yes
Approvals CSA, UL
Net Weight 28 lbs
Gross Weight 28.3 lbs