Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY50SD
STATIC DISCHARGE, 50',SINGLE LEAD
This item cannot be canceled or returned
Description
STATIC DISCHARGE, 50',SINGLE LEAD
Specifications
Specifications
| Manufacturer Part Number |
BRY50SD |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Cordsets |
| Description |
Cord and Cable Reels, Static Discharge Reel, 50', Single Lead, Yellow |
| Type |
Grounding Reel |
| Cord Termination |
Grounding Clamp |
| Length |
50 ' |
| Feeder Cord |
No |
| Color |
Yellow |
| NEMA Rating |
NEMA 4X |
| With Plug |
No |
| Approvals |
CSA, UL |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
BRY50SD
Bryant Electric Cordsets