Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY5262IGW Bryant Electric Plugs & Receptacles, DUP RCPT, IG IND GRD, 15A 125V, 5-15R,WH
MFG Item Number
BRY5262IGW
BRY5262IGW Bryant Electric Plugs & Receptacles, DUP RCPT, IG IND GRD, 15A 125V, 5-15R,WH
MFG Item Number
BRY5262IGW
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
DUP RCPT, IG IND GRD, 15A 125V, 5-15R,WH
Specifications
Specifications
| Manufacturer Part Number |
BRY5262IGW |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, White, Single Pack, Isolated Ground |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
White |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Specification Grade |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
BRY5262IGW
Bryant Electric Plugs & Receptacles