Series Information
| Manufacturer Part Number | BRY5366NPCR |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Straight Blade Devices, Male Plug, Corrosion Resistant, Industrial/Commercial Grade, Straight, 20A 125V, 2-Pole 3- Wire Grounding, 5-20P, Yellow, Single Pack, Corrosion Resistant |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Plug |
| Color | Yellow |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Special Properties | Corrosion Resistant |
| Approvals | CSA, UL |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.1 lbs |