Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BRY5466NP Bryant Electric Plugs & Receptacles, PLUG, IND GRD, 20A 250V, 6-20P, B/W
MFG Item Number
BRY5466NP
BRY5466NP Bryant Electric Plugs & Receptacles, PLUG, IND GRD, 20A 250V, 6-20P, B/W
MFG Item Number
BRY5466NP
Description
Plugs & Receptacles, Series
PLUG, IND GRD, 20A 250V, 6-20P, B/W
Specifications
Specifications
Manufacturer Part Number
BRY5466NP
Manufacturer
Bryant Electric
Family Series
Bryant Electric Plugs & Receptacles
Description
Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Straight, 20A 250V, 2-Pole 3-Wire Grounding, 6-20P, Black and White, Single Pack
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Voltage
250 VAC
Body Type
Straight
Connection Type
Plug
Color
Black, White
Watertight
No
Isolated Ground
No
Illuminated
No
Approvals
CSA, UL
Net Weight
0.115 lbs
Gross Weight
0.15 lbs
BRY5466NP
Bryant Electric Plugs & Receptacles