Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY65W47 Bryant Electric Plugs & Receptacles, WATERTIGHT RECEP ASSY,NEMA L5-15R
BRY65W47 Bryant Electric Plugs & Receptacles, WATERTIGHT RECEP ASSY,NEMA L5-15R
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WATERTIGHT RECEP ASSY,NEMA L5-15R
Specifications
Specifications
| Manufacturer Part Number |
BRY65W47 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Watertight Series, Locking Receptacle, 15A 125V AC, 2-Pole 3-Wire Grounding, NEMA L5-15R, Yellow |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
L5-15R |
| Color |
Yellow |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
BRY65W47
Bryant Electric Plugs & Receptacles