Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY65W49D Bryant Electric Plugs & Receptacles, WATERTIGHT 15A/250V, L6-15 DUPLX REC
MFG Item Number
BRY65W49D
BRY65W49D Bryant Electric Plugs & Receptacles, WATERTIGHT 15A/250V, L6-15 DUPLX REC
MFG Item Number
BRY65W49D
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WATERTIGHT 15A/250V, L6-15 DUPLX REC
Specifications
Specifications
| Manufacturer Part Number |
BRY65W49D |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Watertight Series, Locking Receptacle, Duplex, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Yellow |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
L6-15R |
| Color |
Yellow |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
BRY65W49D
Bryant Electric Plugs & Receptacles