Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY69W74 Bryant Electric Plugs & Receptacles, WATERTIGHT RECEP ASSY,NEMA L14-30
BRY69W74 Bryant Electric Plugs & Receptacles, WATERTIGHT RECEP ASSY,NEMA L14-30
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WATERTIGHT RECEP ASSY,NEMA L14-30
Specifications
Specifications
| Manufacturer Part Number |
BRY69W74 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Watertight Series, Locking Receptacle, 30A 125/250V, 3-Pole 4-Wire Grounding, NEMA L14-30R, Yellow |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
125 VAC, 250 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
L14-30R |
| Color |
Yellow |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
BRY69W74
Bryant Electric Plugs & Receptacles