BRY6MPS1050

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRY6MPS1050 Bryant Electric Power Strips, SPD STRP METAL, 6 RCPT, 1050J, 6'

MFG Item Number
BRY6MPS1050

BRY6MPS1050 Bryant Electric Power Strips, SPD STRP METAL, 6 RCPT, 1050J, 6'

MFG Item Number
BRY6MPS1050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
BRY6MPS1050
SPD STRP METAL, 6 RCPT, 1050J, 6'

Series Information

Specifications

Specifications
Manufacturer Part Number BRY6MPS1050
Manufacturer Bryant Electric
Family Series Bryant Electric Power Strips
Description Surge Protective Devices, SPIKESHIELD TVSS Plug Strips, 6 Receptacles, Metallic Body, 1050 Joules, 6' Cord
Nominal Input Voltage 120 VAC
Type Surge Protector
Frequency 50 Hz, 60 Hz
Circuit Breaker 15 A
Number of Outlets 6
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Application Home/Office
Material Metal
Length 6 '
Approvals CSA, UL
Net Weight 1.95 lbs
Gross Weight 1.95 lbs