Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY8200RTR Bryant Electric Plugs & Receptacles, DUP RCPT, TAMP-RES, 15A 125V, 5-15R,RD
MFG Item Number
BRY8200RTR
BRY8200RTR Bryant Electric Plugs & Receptacles, DUP RCPT, TAMP-RES, 15A 125V, 5-15R,RD
MFG Item Number
BRY8200RTR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
DUP RCPT, TAMP-RES, 15A 125V, 5-15R,RD
Specifications
Specifications
| Manufacturer Part Number |
BRY8200RTR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Receptacles, Tamper- Resistant Duplex, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5- 15R, Red, Single Pack |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Red |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Comments |
Hospital Grade |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
BRY8200RTR
Bryant Electric Plugs & Receptacles