Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
BRY8266NP
Bryant Electric Plugs & Receptacles
PLUG, HG, 15A 125V, 5-15P, B/W
MFG Item Number
BRY8266NP
Description
Plugs & Receptacles, Series
PLUG, HG, 15A 125V, 5-15P, B/W
Specifications
Specifications
| Manufacturer Part Number |
BRY8266NP |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Male Plug, Heavy Duty, Hospital Grade, Straight, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, White, Single Pack |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| Color |
White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.15 lbs |
BRY8266NP
Bryant Electric Plugs & Receptacles