Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRY8369NC Bryant Electric Plugs & Receptacles, CONN, HG, 20A 125V, 5-20R, WH
MFG Item Number
BRY8369NC
BRY8369NC Bryant Electric Plugs & Receptacles, CONN, HG, 20A 125V, 5-20R, WH
MFG Item Number
BRY8369NC
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CONN, HG, 20A 125V, 5-20R, WH
Specifications
Specifications
| Manufacturer Part Number |
BRY8369NC |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Female Connector Body, Heavy Duty, Hospital Grade, Straight, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R,White, Single Pack |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
5-20R |
| Color |
White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Hospital Grade |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
BRY8369NC
Bryant Electric Plugs & Receptacles