BRYFT10Y3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRYFT10Y3

Bryant Electric Raceways

BRYFT10Y3

Bryant Electric Raceways
12
MFG Item Number
BRYFT10Y3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Raceways, Series
Item #
BRYFT10Y3
12

Series Information

Specifications

Specifications
Manufacturer Part Number BRYFT10Y3
Manufacturer Bryant Electric
Family Series Bryant Electric Raceways
Description FloorTrak Flexible Non-Metallic Cover for Cables, Size 10, Yellow, 3'
Length 3 '
Material Non-Metallic
Color Yellow
Nominal Height 1.25 "
Nominal Width 1.8 "
Comments Flexible
Net Weight 4.7 lbs
Gross Weight 4.7 lbs