BRYFT2BG10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRYFT2BG10

Bryant Electric Raceways

BRYFT2BG10

Bryant Electric Raceways
SMALL FLOORTRAK, BE, 10'
MFG Item Number
BRYFT2BG10
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
BRYFT2BG10
SMALL FLOORTRAK, BE, 10'

Series Information

Specifications

Specifications
Manufacturer Part Number BRYFT2BG10
Manufacturer Bryant Electric
Family Series Bryant Electric Raceways
Description FloorTrak Flexible Non-Metallic Cover for Cables, Size 2, Beige, 10'
Length 10 '
Material Non-Metallic
Color Beige
Nominal Height 0.3 "
Nominal Width 0.6 "
Comments Flexible
Net Weight 0 lbs
Gross Weight 0.35 lbs