BRYFT2BR10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRYFT2BR10

Bryant Electric Raceways

BRYFT2BR10

Bryant Electric Raceways
SMALL FLOORTRAK, BR, 10'
MFG Item Number
BRYFT2BR10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
BRYFT2BR10
SMALL FLOORTRAK, BR, 10'

Series Information

Specifications

Specifications
Manufacturer Part Number BRYFT2BR10
Manufacturer Bryant Electric
Family Series Bryant Electric Raceways
Description FloorTrakFlexible Non-Metallic Cover for Cables, Size 2, Brown, 10'
Length 10 '
Material Non-Metallic
Color Brown
Nominal Height 0.3 "
Nominal Width 0.6 "
Comments Flexible
Net Weight 0.3 lbs
Gross Weight 0.3 lbs