BRYFT3GY25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRYFT3GY25

Bryant Electric Raceways

BRYFT3GY25

Bryant Electric Raceways
MED FLOORTRAK, GY, 25'
MFG Item Number
BRYFT3GY25
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Raceways, Series
Item #
BRYFT3GY25
MED FLOORTRAK, GY, 25'

Series Information

Specifications

Specifications
Manufacturer Part Number BRYFT3GY25
Manufacturer Bryant Electric
Family Series Bryant Electric Raceways
Description FloorTrak Flexible Non-Metallic Cover for Cables, Size 3, Gray, 25'
Length 25 '
Material Non-Metallic
Color Gray
Nominal Height 0.5 "
Nominal Width 0.75 "
Comments Flexible
Net Weight 0 lbs
Gross Weight 0.48 lbs