Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRYFTT1
MTG TAPE FOR FLOORTRAK, 1
This item cannot be canceled or returned
Description
MTG TAPE FOR FLOORTRAK, 1
Specifications
Specifications
| Manufacturer Part Number |
BRYFTT1 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Tape |
| Description |
Mounting Tape for FLOORTRAK, 1 |
| Length |
75 ' |
| Color |
White |
| Width |
1 " |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
BRYFTT1
Bryant Electric Tape