BRYTW25F1
Bryant Electric Temporary Lighting

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BRYTW25F1 Bryant Electric Temporary Lighting, SPIDERII WORKLIGHT, 5-15P PLUG, 25'

MFG Item Number
BRYTW25F1

BRYTW25F1 Bryant Electric Temporary Lighting, SPIDERII WORKLIGHT, 5-15P PLUG, 25'

MFG Item Number
BRYTW25F1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, Series
Item #
BRYTW25F1
SPIDERII WORKLIGHT, 5-15P PLUG, 25'

Series Information

Specifications

Specifications
Manufacturer Part Number BRYTW25F1
Manufacturer Bryant Electric
Family Series Bryant Electric Temporary Lighting
Description Temporary Power Products, Spider II Portable Power, Work Lights, Worklight and Cord, 15A 125V, Yellow, Straigt Blade, 25'
Voltage 125 V
Lamp Type Fluorescent
Lamp Wattage 13 W
Length 25 '
Light Output 825
Approvals UL;CSA
Nominal Voltage 120 V
Net Weight 3.3 lbs
Gross Weight 3.3 lbs