Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BS-10-5 Penn Union Terminals, BS Series, Bronze Bus Support Clamp
BS-10-5 Penn Union Terminals, BS Series, Bronze Bus Support Clamp
This item cannot be canceled or returned
Description
- For Copper Tube to Bolt Circle
- Manufactured from High Strength Cast Copper Alloy
- Designed to Mount Tube on a Post or Pedestal Type Insulator
- Furnished with Silicon Bronze Clamping Hardware for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
BS105 |
| Manufacturer |
Penn Union |
| Product Series |
BS |
| Family Series |
Penn Union Terminals, BS Series |
| Description |
Bronze Bus Support Clamp |
| Terminal Type |
Bus Support |
| Material |
Copper Alloy |
| IPS Size |
1 " |
| Bolt Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BS-10-5
Penn Union Terminals, BS Series