Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BS1-3 ABB Starters, MS116/132 BUSBAR TERMINAL COVER
BS1-3 ABB Starters, MS116/132 BUSBAR TERMINAL COVER
This item cannot be canceled or returned
Description
MS116/132 BUSBAR TERMINAL COVER
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Starters |
| Manufacturer Part Number |
BS1-3 |
| Description |
Busbar Terminal Cover |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.441 lbs |