BS22-M
Panduit Terminals, Pan-Term Splices Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BS22-M Panduit Terminals, Pan-Term Splices Series, Pan-Term BS22-M Butt Splice, Bare, 22-2

MFG Item Number
BS22-M

BS22-M Panduit Terminals, Pan-Term Splices Series, Pan-Term BS22-M Butt Splice, Bare, 22-2

MFG Item Number
BS22-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Pan-Term Splices Series
Item #
BS22-M
Pan-Term BS22-M Butt Splice, Bare, 22-2

Pan-Term Splices Series Information

Panduit Pan‑Term Splices are designed and manufactured for fast assembly, and long reliable performance. As the demand for splices increases, it becomes essential to provide a complete system for termination products.We provide an extensive line of tooling designed specifically to provide optimum performance when used as a system for terminating.
  • Suitable for in‑line, parallel, and group splicing of wires
  • Nylon and vinyl insulated as well as non‑insulated
  • Available in sizes from #26 ‑ 10 AWG
  • Internal wire stops on butt splices prevent over insertion of wires
  • Applicable sizes are UL Listed and CSA Certified, as noted
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number BS22-M
Manufacturer Panduit
Product Series Pan-Term Splices
Family Series Panduit Terminals, Pan-Term Splices Series
Description Panduit BS22-M Non-Insulated Butt Splice
Terminal Type Splice - Butt
Wire Size Range 26-22 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Maximum Temperature 302 °F
Net Weight 0.485 lbs
Gross Weight 0.485 lbs