BS350A
O-Z Gedney Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BS350A O-Z Gedney Conduit Outlet Bodies, 3 1/2&4 IN ALUM COND BDY CVR

MFG Item Number
BS350A

BS350A O-Z Gedney Conduit Outlet Bodies, 3 1/2&4 IN ALUM COND BDY CVR

MFG Item Number
BS350A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
BS350A
3 1/2&4 IN ALUM COND BDY CVR

Series Information

Specifications

Specifications
Manufacturer Part Number BS350A
Manufacturer O-Z Gedney
Family Series O-Z Gedney Conduit Outlet Bodies
Description OZ-Gedney BS-A Series Domed Top Design Cover, 3-1/2 - 4 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL
Style Domed Top, Series BS-A
Gasket Included No
Connection Type Screw
Hub Size 3-1/2 ", 4 "
Composition Aluminum
Approvals CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs