BS350S
Appleton Conduit Outlet Bodies, Spec 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BS350S

Appleton Conduit Outlet Bodies, Spec 5 Series

BS350S

Appleton Conduit Outlet Bodies, Spec 5 Series
3 1/2&4 IN STL COND BDY CVR
MFG Item Number
BS350S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Spec 5 Series
Item #
BS350S
3 1/2&4 IN STL COND BDY CVR

Spec 5 Series Information

Specifications

Specifications
Manufacturer Part Number BS350S
Manufacturer Appleton
Product Series Spec 5
Family Series Appleton Conduit Outlet Bodies, Spec 5 Series
Description 3 1/2&4 IN STL COND BDY CVR
Gasket Included No
Connection Type Screw
Hub Size 3-1/2 ", 4 "
Composition Steel
Approvals CSA, UL
Comments Domed Top Design
Net Weight 2.14 lbs
Gross Weight 2.14 lbs