Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BS3DLRED IMO Switches, Illuminable Push Button Spring Return Re
BS3DLRED IMO Switches, Illuminable Push Button Spring Return Re
This item cannot be canceled or returned
Description
Illuminable Push Button Spring Return Re
Specifications
Specifications
| Manufacturer Part Number |
BS3DLRED |
| Manufacturer |
IMO |
| Family Series |
IMO Switches |
| Description |
Illuminable Push Button Spring Return Red Black Bezel |
| Illuminated |
Yes |
| Operation |
Spring Return |
| Bezel |
Plastic Round |
| Lens/Button Shape |
Round Flush |
| Operator Color |
Red |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |