Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BS3KL2 IMO Switches, Illuminable Rotary Knob 2 Position 90 D

MFG Item Number
BS3KL2

BS3KL2 IMO Switches, Illuminable Rotary Knob 2 Position 90 D

MFG Item Number
BS3KL2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
BS3KL2
Illuminable Rotary Knob 2 Position 90 D

Series Information

Specifications

Specifications
Manufacturer Part Number BS3KL2
Manufacturer IMO
Family Series IMO Switches
Description Illuminable Rotary Knob 2 Position 90 Deg Maintained Black Bezel
Type Rotary Operator
For Use With Rotary Switch
Shape Round
Color Clear
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs