Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BS3KN3 IMO Switches, Rotary Knob 3 Position Maintained 60deg
BS3KN3 IMO Switches, Rotary Knob 3 Position Maintained 60deg
This item cannot be canceled or returned
Description
Rotary Knob 3 Position Maintained 60deg
Specifications
Specifications
| Manufacturer Part Number |
BS3KN3 |
| Manufacturer |
IMO |
| Family Series |
IMO Switches |
| Description |
Rotary Knob 3 Position Maintained 60deg Black Bezel |
| Illuminated |
No |
| Number of Positions |
3 |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
cULus |
| Protection Rating |
IP65 |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.045 lbs |