Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BS3SARR102

IMO Switches

BS3SARR102

IMO Switches
Key Switch 3 Position Maintained Black B
MFG Item Number
BS3SARR102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
BS3SARR102
Key Switch 3 Position Maintained Black B

Series Information

Specifications

Specifications
Manufacturer Part Number BS3SARR102
Manufacturer IMO
Family Series IMO Switches
Description Key Switch 3 Position Maintained Black Bezel Key Removable In All Positions 60 deg
Illuminated No
Number of Positions 3
Selector Function Maintained
Operator Type Key
Operator Color Metallic
Bezel Plastic Round
Net Weight 0.07 lbs
Gross Weight 0.105 lbs