Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EuroFast Series Information
| Manufacturer Part Number | U6422 |
|---|---|
| Manufacturer | Turck |
| Product Series | EuroFast |
| Family Series | Turck Connectors, Eurofast Series |
| Description | Connector; 7/8in.-16 Male Straight; FA; 5Pin; Black; Screw; 10-12mm Cable; U6422 |
| Connector Class | Mini (7/8 in) |
| Gender | Male with Male Threads |
| Number of Pins | 5 |
| Connection | 7/8-16 UN |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 10-12 mm |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Current Rating | 9 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-85 °C |
| Body Material | Nylon |
| Material | Nickel-Plated Zinc |
| Net Weight | 0.0084 lbs |
| Gross Weight | 0.0084 lbs |