BS5-P1MD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BS5-P1MD

Autonics Photoelectric Sensors

BS5-P1MD

Autonics Photoelectric Sensors
Push Button Type Photomicro Sensor,
MFG Item Number
BS5-P1MD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
BS5-P1MD
Push Button Type Photomicro Sensor,

Series Information

Specifications

Specifications
Manufacturer Part Number BS5-P1MD
Manufacturer Autonics
Family Series Autonics Photoelectric Sensors
Description Push Button Type Photomicro Sensor, 0 to 5mm, Dark On, 1M Cable, NPN Output, 12-24 VDC
Power Type DC
Beam Type Infrared
Voltage 5-24 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Number of Outputs 1
Output Type NPN
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.05 A
Composition Non-Metallic
Protection Rating IP40
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs