BS5-T1R-P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BS5-T1R-P

Autonics Photoelectric Sensors

BS5-T1R-P

Autonics Photoelectric Sensors
Photomicro Sensor, Through-beam, PNP
MFG Item Number
BS5-T1R-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
BS5-T1R-P
Photomicro Sensor, Through-beam, PNP

Series Information

Specifications

Specifications
Manufacturer Part Number BS5-T1R-P
Manufacturer Autonics
Family Series Autonics Photoelectric Sensors
Description Photomicro Sensor, Through-beam, PNP
Power Type DC
Beam Type Infrared
Max Range 0.02 '
Optimum Range 0.016 '
Voltage 5-24 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Number of Outputs 1
Output Type PNP
Connection Type Cable
Max Load Current 0.05 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP50
Frequency 2,000 Hz
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs