Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Outlet Bodies, Spec 5 Series
BS50S
Appleton Conduit Outlet Bodies, Spec 5 Series
Conduit Cover, Domed Top, 1/2in.
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Spec 5 Series
Conduit Cover, Domed Top, 1/2in.
Spec 5 Series Information
Specifications
Specifications
| Manufacturer Part Number |
BS50S |
| Manufacturer |
Appleton |
| Product Series |
Spec 5 |
| Family Series |
Appleton Conduit Outlet Bodies, Spec 5 Series |
| Description |
Conduit Cover, Domed Top, 1/2in. |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
1/2 " |
| Composition |
Steel |
| Approvals |
CSA, UL |
| Comments |
Domed Top Design |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BS50S
Appleton Conduit Outlet Bodies, Spec 5 Series