Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, Minifast Series
BS7191-0/219-16MM
Turck Connectors, Minifast Series
Connector, Field Wireable
Item Number
BS7191-0/219-16MM
This item cannot be canceled or returned
Description
Connectors, MiniFast Series
Connector, Field Wireable
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
| Manufacturer Part Number |
U2-14989 |
| Manufacturer |
Turck |
| Product Series |
MiniFast |
| Family Series |
Turck Connectors, Minifast Series |
| Description |
Connector, Field Wireable |
| Connector Class |
Mini (1-1/8 in) |
| Gender |
Male with Male Threads |
| Number of Pins |
9 |
| Connection |
1 1/8-16 UN |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
9-16 mm |
| AC Voltage |
600 VAC |
| DC Voltage |
600 VDC |
| Current Rating |
7 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-105 °C |
| Body Material |
Nylon |
| Material |
Nickel-Plated Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
BS7191-0/219-16MM
Turck Connectors, Minifast Series