Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, Eurofast Series
BS8151-0/PG9(30/BOX)
Turck Connectors, Eurofast Series
Connector, Field Wireable
Item Number
BS8151-0/PG9(30/BOX)
This item cannot be canceled or returned
Description
Connectors, EuroFast Series
Item #
BS8151-0/PG9(30/BOX)
Connector, Field Wireable
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U2-21304 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Connectors, Eurofast Series |
| Description |
Connector, Field Wireable |
| Connector Class |
Micro (M12) |
| Gender |
Male with Male Threads |
| Number of Pins |
5 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
6-8 mm |
| Contact Type |
Screw Terminal |
| Net Weight |
0 lbs |
| Gross Weight |
2.1 lbs |
BS8151-0/PG9(30/BOX)
Turck Connectors, Eurofast Series