Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BSBR-18-10-P50 Ilsco Terminals, BSBR Series, CU CMP 22-18 #10 NON-INS UL SP ADE
MFG Item Number
BSBR-18-10-P50
BSBR-18-10-P50 Ilsco Terminals, BSBR Series, CU CMP 22-18 #10 NON-INS UL SP ADE
MFG Item Number
BSBR-18-10-P50
This item cannot be canceled or returned
Description
CU CMP 22-18 #10 NON-INS UL SP ADE
Features
- Spade configuration
- Funnel wire entry
- Manufactured from high strength copper alloy
- Electro‑tin plated
- Brazed barrel
- UL Listed
Benefits
- Same benefit as the fork configuration, but with the added benefit of sides that are able to lie flat against barrier portion of terminal blocks
- Smooth wire insertion into barrel
- Offers maximum conductivity
- Provides low contact resistance
- Stronger crimp connection that will not split open, prevents wire pull out
- Ensures reliability for copper conductor
Specifications
Specifications
| Manufacturer Part Number |
BSBR-18-10-P50 |
| Manufacturer |
Ilsco |
| Product Series |
BSBR |
| Family Series |
Ilsco Terminals, BSBR Series |
| Description |
CU CMP 22-18 #10 NON-INS UL SP ADE |
| Terminal Type |
Spade/Fork |
| Wire Size Range |
18-22 AWG |
| Insulated |
Non-Insulated |
| Color |
Red |
| Material |
Copper Alloy |
| Plating Material |
Electro-Tin |
| Stud Size |
#10 |
| Tongue Width |
0.374 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.165 lbs |
BSBR-18-10-P50
Ilsco Terminals, BSBR Series