Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BSD2050
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BSD2050 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Cordsets |
| Description |
Static Discharge Reel |
| Type |
Grounding Reel |
| Length |
50 ' |
| Current Rating |
100 A |
| Color |
Red |
| Net Weight |
13 lbs |
| Gross Weight |
11.2 lbs |