Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BSFV44-0.5/14.5/NPT Turck Cordsets, PowerFast Series, Receptacle
BSFV44-0.5/14.5/NPT Turck Cordsets, PowerFast Series, Receptacle
Item Number
BSFV44-0.5/14.5/NPT
This item cannot be canceled or returned
Description
Cordsets, PowerFast Series
Item #
BSFV44-0.5/14.5/NPT
PowerFast Series Information
- IP67 Protection
- M16 Connection
- Brass or Copper Contact with Gold Plating
Specifications
Specifications
| Manufacturer Part Number |
U-24843 |
| Manufacturer |
Turck |
| Product Series |
PowerFast |
| Family Series |
Turck Cordsets, PowerFast Series |
| Description |
Receptacle |
| Receptacle Description |
Front-Mount Receptacle |
| Connector Class |
Micro (M16) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Front Mount |
| Connection |
M16 x 0.75 |
| Length |
0.5 m |
| Mounting Threads |
1/2 NPT |
| Protection Rating |
IP67 |
| Number of Wires |
4 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
15 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
BSFV44-0.5/14.5/NPT
Turck Cordsets, PowerFast Series