Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BSFV8-8-0.5/14.5/NPT Turck Cordsets, VersaFast Series, BSFV 8-8-0.5/14.5/NPT; U2-12326
BSFV8-8-0.5/14.5/NPT Turck Cordsets, VersaFast Series, BSFV 8-8-0.5/14.5/NPT; U2-12326
Item Number
BSFV8-8-0.5/14.5/NPT
This item cannot be canceled or returned
Description
Cordsets, VersaFast Series
Item #
BSFV8-8-0.5/14.5/NPT
BSFV 8-8-0.5/14.5/NPT; U2-12326
VersaFast Series Information
- 5 to 8 Pin Field Wireable, In‑line Connectors
- For use with Custom Wiring or Junction Boxes
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U2-12326 |
| Manufacturer |
Turck |
| Product Series |
VersaFast |
| Family Series |
Turck Cordsets, VersaFast Series |
| Description |
BSFV 8-8-0.5/14.5/NPT; U2-12326 |
| Receptacle Description |
Front-Mount Receptacle |
| Connector Class |
Micro (M16) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
8 |
| Mounting |
Front Mount |
| Connection |
M16 x 0.75 |
| Length |
0.5 m |
| Mounting Threads |
1/2 NPT |
| Protection Rating |
IP67 |
| Number of Wires |
8 |
| Max Voltage |
125 VAC, 125 VDC |
| Current Rating |
7 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cUR |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
BSFV8-8-0.5/14.5/NPT
Turck Cordsets, VersaFast Series