Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Miscellaneous
BSH-R48
PMA (Division of ABB) Miscellaneous
AUTO CONDUIT CLAMP PA6 NW48 BLK
Description
AUTO CONDUIT CLAMP PA6 NW48 BLK
Specifications
Specifications
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Miscellaneous |
| Manufacturer Part Number |
BSH-R48 |
| Description |
SH Tube Clamp - Fits to Conduit Size NW/Metric 48/50, Color Black |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.16 lbs |
BSH-R48
PMA (Division of ABB) Miscellaneous