Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BSLBR-10-14-P50 Ilsco Terminals, BSLBR Series, CU CMP 12-10 1/4 NON-INS UL LO
MFG Item Number
BSLBR-10-14-P50
BSLBR-10-14-P50 Ilsco Terminals, BSLBR Series, CU CMP 12-10 1/4 NON-INS UL LO
MFG Item Number
BSLBR-10-14-P50
This item cannot be canceled or returned
Description
CU CMP 12-10 1/4 NON-INS UL LO
Features
- Locking spade configuration
- Funnel wire entry
- Manufactured from high strength copper alloy
- Electro‑tin plated
- Brazed barrel
- UL Listed
Benefits
- Specially designed tongue that allows the ILSCON to go on like a fork, and stay on like a ring
- Smooth wire insertion into barrel
- Offers maximum conductivity
- Provides low contact resistance
- Stronger crimp connection that will not split open, prevents wire pull out
- Ensures reliability for copper conductor
Specifications
Specifications
| Manufacturer Part Number |
BSLBR-10-14-P50 |
| Manufacturer |
Ilsco |
| Product Series |
BSLBR |
| Family Series |
Ilsco Terminals, BSLBR Series |
| Description |
CU CMP 12-10 1/4 NON-INS UL LO CKING SPADE |
| Terminal Type |
Spade/Fork - Locking |
| Wire Size Range |
10-12 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper Alloy |
| Plating Material |
Electro-Tin |
| Stud Size |
1/4 " |
| Tongue Width |
0.472 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.322 lbs |
BSLBR-10-14-P50
Ilsco Terminals, BSLBR Series