BSM100GB120DN2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSM100GB120DN2 Infineon Transistors, IGBT 100A 1200V DUAL

MFG Item Number
BSM100GB120DN2

BSM100GB120DN2 Infineon Transistors, IGBT 100A 1200V DUAL

MFG Item Number
BSM100GB120DN2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
BSM100GB120DN2
IGBT 100A 1200V DUAL

Series Information

Specifications

Specifications
Manufacturer Part Number BSM100GB120DN2
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 100A 1200V DUAL
Type Dual
Vces 1,200 VDC
Ic 100 A
vges+/- 20 V
Ices Max 2 mA
Iges Max 0.2 µA
Vge(th) Min/Max 6.5 V
Width 106.4 mm
Height 30.9 mm
Depth 61.4 mm
Net Weight 0.735 lbs
Gross Weight 0.735 lbs