BSM300GA120DN2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSM300GA120DN2

Infineon Transistors

BSM300GA120DN2

Infineon Transistors
IGBT 300A 1200V SINGLE
MFG Item Number
BSM300GA120DN2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
BSM300GA120DN2
IGBT 300A 1200V SINGLE

Series Information

Specifications

Specifications
Manufacturer Part Number BSM300GA120DN2
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 300A 1200V SINGLE
Type Single
Vces 1,200 VDC
Ic 300 A
vges+/- 20 V
Ices Max 5.6 mA
Iges Max 0.32 µA
Vge(th) Min/Max 6.5 V
Width 106.4 mm
Height 36.5 mm
Circuit Type Single IGBT
Depth 61.4 mm
Net Weight 0.745 lbs
Gross Weight 0.745 lbs