BSM50GD170DL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BSM50GD170DL

Infineon Transistors

BSM50GD170DL

Infineon Transistors
IGBT 50A 1700V SIX-PACK
MFG Item Number
BSM50GD170DL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
BSM50GD170DL
IGBT 50A 1700V SIX-PACK

Series Information

Specifications

Specifications
Manufacturer Part Number BSM50GD170DL
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 50A 1700V SIX-PACK
Type Six-Pack
Vces 1,700 VDC
Ic 50 A
vges+/- 20 V
Ices Max 0.1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 6.5 V
Width 110 mm
Height 20.5 mm
Depth 61.5 mm
Net Weight 0.6613 lbs
Gross Weight 0.6613 lbs